Shop WESTWARD
See all product information
Create Account
Can Holder, Black, Steel, 4" H
- Mfr # 2AE287
- Zoro # G923944143
product price:Â
$
22.99
/ea
Key Features
For Use With
Rolling Tool Cabinet
Features
A durable black powder-coatedfinish and a high-quality steel structure
Overall Height
4 in
Includes
(1) Screw Pack
Part of a Modular System
Modular System Part
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AE287
- Zoro #
- G923944143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Can Holder
- For Use With
- Rolling Tool Cabinet
- Features
- A durable black powder-coatedfinish and a high-quality steel structure
- Includes
- (1) Screw Pack
- Part of a Modular System
- Modular System Part
- Finish
- Powder Coated
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible with Manufacturer Model No.
- AT2671G-W01;AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02;AT2671G-W02, AT267651G-W03, AT42061G-W02, AT42061G-W03, AT42111G-W02;AT42131G-W01, AT42111G-W03, AT42131G-W02;AT42061G-W01, AT42131G-W03
- Color
- Black
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Rolling Tool Cabinet
- Traction Material
- Steel
Dimensions
- Overall Height
- 4 in
- Overall Width
- 17 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
- Fits Chest Size
- A durable black powder-coatedfinish and a high-quality steel structure
Description
Can Holder, Color Black, Compatible Grainger Part Number 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H888, 32H889, 32H890, 32H891, 32H892, 32H893, 32H894, 32H895, 32H896, Compatible with Manufacturer Model No. AT2671G-W01;AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02;AT2671G-W02, AT267651G-W03, AT42061G-W02, AT42061G-W03, AT42111G-W02;AT42131G-W01, AT42111G-W03, AT42131G-W02;AT42061G-W01, AT42131G-W03
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.