Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs

  • Mfr # 2LYT1

  • Zoro # G0660353


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
Overall Length
2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
Tool Material
Carbide and Carbon Steel
Max. RPM
35,000
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LYT1
Zoro #
G0660353
UPC #
190735800096
Country of Origin
China

Dimensions

Length of Cut
5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
Overall Length
2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
Shank Size (In.)
1/4"
Head Dia.
1/4 in, 3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Smallest Head Dia.
1/4 in
Shank Dia.
1/4 in
Shank Length
1 3/8 in, 1 3/4 in, 1 49/64 in, 1 7/8 in, 1 29/32 in
Head Length
5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
Head Diameter - Minimum
1/4 in
Head Diameter - Maximum
1/2 in

Details

Trade Number
SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4
Tool Material
Carbide and Carbon Steel
Max. RPM
35,000
Number of Pieces
16
Type
Double Cut
Item
Carbide Bur Set
Includes
Plain Case
Shank Material
Steel
Head Material
Carbide
Max. Speed
35,000 RPM
Number of Ends
Single End
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc
Abrading Application
Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning
Coating
Bright (Uncoated)
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Ball, Cylinder, Oval, Round Nose Tree, Tree
Head Material Grade
YG7
Cut Type
Double
Set Type
One Shape in Set
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
End Type
Flat, Pointed, Radius
Included Angle
14 Degrees
Primary Material Application
Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc
Set Shape Status
Assorted
Operating Speed - Maximum
35,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Double, Head Shape Ball, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 16, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.