Carbide Hole Saw, Carbide Grit, 2-1/8 in
- Mfr # 29VU67
- Zoro # G7440535
product price:Â
$
18.94
/ea
Key Features
Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Fiberglass Materials, Particle Board, Asbestos Board and Formica
Max. Cutting Depth
1 1/2 in
Arbor Design
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29VU67
- Zoro #
- G7440535
- UPC #
- 190735792919
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 1 1/2 in
- Thread Size
- 5/8"-18
- Shank Size
- 3/8 in Hex, 7/16 in Hex
- Saw Dia.
- 2 1/8 in
- Pilot Drill Size
- 1/4 in x 4 in L, 1/4 in x 3 in L
Details
- Primary Saw Application
- Masonry
- Tooth Material
- Carbide Grit
- Application
- Fiberglass Materials, Particle Board, Asbestos Board and Formica
- Arbor Design
- Not Included
- Teeth per Inch
- 4/6
- Hole Saw Product Grouping
- Hole Saws
- Replacement Arbor No.
- No. 29VU98 or 29VX02
- Item
- Hole Saw
- Tooth Material Grade
- YG8C
- Impact Rated
- No
- Replacement Pilot Drill No.
- Mfr. No. 29VX08, 29VU93
Description
Hole Saw, Arbor Design Not Included, Saw Dia. 2 1/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in x 4 in L, 1/4 in x 3 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.