Zoro Homepage

Carbon Steel Welding Electrode, 14" L

  • Mfr # 810VF0

  • Zoro # G309990931


product price: $16.19
/ea

Key Features

Material
Alloy Carbon Steel
Standards
AWS A5.1/A5.1M:2004
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810VF0
Zoro #
G309990931
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Overall Diameter
3/16 in

Details

Item
Carbon Steel Welding Electrode
Material
Alloy Carbon Steel
Standards
AWS A5.1/A5.1M:2004
Welding Current Designation
DCEP
AWS Classification
E6010
Series
E6010
Container Type
Pack
For Material Type
Carbon Steel
Process
SMAW
Tensile Strength (As Welded)
60 ksi
Weight
5 lb
Tensile Strength (Minimum Required)
60 ksi
Yield Strength (As Welded)
48 ksi
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
48 ksi
Finish/Coating
Cellulosic
For Welding Position
Flat, Horizontal, Overhead

Description

Carbon Steel Welding Electrode, AWS Classification E6010, Material Alloy Carbon Steel, Process SMAW, Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6010, Weight 5 lb, For Material Type Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Container Type Pack, Standards AWS A5.1/A5.1M:2004

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.