Zoro Homepage

Carpet Seam Roller, 3-1/2 In, Stl, Smooth

  • Mfr # 13A749

  • Zoro # G4791412


product price: $10.19
/ea

Key Features

Size
3-1/2 in
Construction
Rugged Steel Frame, Solid Plastic Roller
Characteristics
Smooth Wheel, Designed For Use On Any Carpet
Roller Material
Plastic
Roller Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A749
Zoro #
G4791412
UPC #
190735741368
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2 in
Roller Width
3 1/2 in
Overall Length
7 in
Handle Length
4 1/4 in

Details

Item
Carpet Seam Roller
Construction
Rugged Steel Frame, Solid Plastic Roller
Characteristics
Smooth Wheel, Designed For Use On Any Carpet
Roller Material
Plastic
Handle Material
DuraSoft
Roller Style
Solid

Description

Carpet Seam Roller, Handle Length 4 1/4 in, Handle Material DuraSoft, Overall Length 7 in, Roller Material Plastic, Roller Style Solid, Roller Width 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.