Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Seam Roller, 7" Length, Star Roller, Steel, 3-1/2" Roller Width, DuraSoft Handle

  • Mfr # 13A748

  • Zoro # G4791394


product price: $9.59
/ea

Key Features

Size
3-1/2 in
Construction
Steel
Application
For Pressing Carpet Backing Into Adhesive
Characteristics
Star Wheel, Comfortable Handle
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13A748
Zoro #
G4791394
UPC #
190735741351
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-1/2 in
Handle Length
4 1/4 in
Overall Length
7 in
Roller Width
3 1/2 in

Details

Item
Carpet Seam Roller
Construction
Steel
Application
For Pressing Carpet Backing Into Adhesive
Characteristics
Star Wheel, Comfortable Handle
Roller Material
Steel
Roller Style
Star
Handle Material
DuraSoft

Description

If you are looking for a carpet seam roller, this Westward 3-1/2 in. Carpet Seam Roller is the ideal choice. With a star wheel and comfortable handle, this carpet installation tool is easy to use. The steel construction ensures that it will last for years to come. It has a size of 3-1/2 in., making it perfect for pressing carpet backing into adhesive. The Westward Carpet Seam Roller is the high quality tool you need to finish your next project with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.