Zoro Homepage

Carton Staples, Coil, 1-1/4x3/4 L, PK24000

  • Mfr # 4PMF1

  • Zoro # G1930923


product price: $197.99
Free Shipping & Returns

Key Features

Crown
1 1/4 in
Leg Length
3/4"
Color
Copper
For Use With
Westward and CCC Staplers
Coil Quantity
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PMF1
Zoro #
G1930923
UPC #
190735856956
Country of Origin
China

Dimensions

Leg Length
3/4"
Crown Width
1-1/4"

Details

Item
Carton Staples
Crown
1 1/4 in
Color
Copper
For Use With
Westward and CCC Staplers
Coil Quantity
1,000
Point Type
Sharp
Staple Type
Roll
Material
Copperized Metal
Collation Type
Adhesive
Crown Style
C
Sticks/Coils per Package
24
Compatible with Stapler Brand
Westward
Finish
Copperized
Compatible with Stapler Model
Mfr No. 4PMD3
Staples per Stick/Coil
1000
Staple Format
Roll
Number of Coils
24

Description

Carton Staple, Staple Format Coil, Crown Style C, Crown Width 1 1/4 in, Leg Length 3/4 in, Staples per Stick/Coil 1,000, Compatible with Stapler Brand Westward, Sticks/Coils per Package 24 Coils, Compatible with Stapler Model 4PMD3, Finish Copperized, Material Copperized Metal, Package Quantity 24000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.