Caster, 5 in -Dia, 1PK
- Mfr # TT10A029FG
- Zoro # G9529931
product price:Â
$
29.69
/ea
Key Features
For Use With
Rolling Tool Cabinets
Fits Brand
Westward
Caster Width
2 in
Caster Diameter
5 in
Caster Type
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT10A029FG
- Zoro #
- G9529931
- UPC #
- 190735840276
- Country of Origin
- China
- Item
- Replacement Caster
- For Use With
- Rolling Tool Cabinets
- Fits Brand
- Westward
- Caster Type
- Rigid
- Compatible Product Type
- Rolling Tool Cabinets
Dimensions
- Caster Width
- 2 in
- Caster Diameter
- 5 in
Description
Replacement Caster, Caster Diameter 5 in, Caster Type Rigid, Caster Width 2 in, Compatible with Grainger Part Number 2CZX2, 2CZX4, 2CZX9, 2CZY1, For Use With Rolling Tool Cabinets, Number of Casters Not Applicable, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.