Zoro Homepage

Caster, Black, 500 lb, 1PK

  • Mfr # 61HP23

  • Zoro # G803456841


product price: $24.85
/ea

Key Features

Overall Width
3 in
Finish
Galvanized
For Use With
Rolling Tool Cabinets
Color
Black
Compatible with Manufacturer Model No.
10-A012A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HP23
Zoro #
G803456841
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
1 in

Details

Item
Replacement Casters
Finish
Galvanized
For Use With
Rolling Tool Cabinets
Color
Black
Compatible with Manufacturer Model No.
10-A012A
Includes
Screws, Washers
Features
Roller Cabinet
Material
Polypropylene
Caster Wheel Type
Solid
Total Load Capacity
500 lb

Description

Replacement Casters, Color Black, Compatible Grainger Part Number 2CZY4, Compatible with Manufacturer Model No. 10-A012A, Features Roller Cabinet, Finish Galvanized, For Use With Rolling Tool Cabinets, Includes Screws, Washers, Number of Casters Not Applicable, Series Not Applicable, Total Load Capacity 500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.