Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Black, 500 lb, 1PK

  • Mfr # 61HP26

  • Zoro # G303456839


product price: $6.69
/ea

Key Features

Overall Width
3 in
Features
Roller Cabinet
Material
Polypropylene
Includes
Screws, Washers
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HP26
Zoro #
G303456839
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
1 in

Details

Item
Replacement Casters
Features
Roller Cabinet
Material
Polypropylene
Includes
Screws, Washers
Finish
Galvanized
For Use With
Rolling Tool Cabinets
Color
Black
Compatible with Manufacturer Model No.
88-02A
Caster Wheel Type
Solid
Total Load Capacity
500 lb

Description

Replacement Casters, Color Black, Compatible Grainger Part Number 2CZY4, Compatible with Manufacturer Model No. 88-02A, Features Roller Cabinet, Finish Galvanized, For Use With Rolling Tool Cabinets, Includes Screws, Washers, Number of Casters Not Applicable, Series Not Applicable, Total Load Capacity 500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.