Shop All Manual Caulk Guns
Westward
Caulk Gun, Black/Silver, Steel, 10 oz
Mfr # 13J318
Zoro # G4111572
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Ratchet Gun
- Material Steel
- Color Black/Silver
- Frame Style Half Barrel
Product Information
- Brand Westward
- MFR # 13J318
- Zoro # G4111572
- UPC # 190735741986
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Description
Caulk Gun, Thrust Ratio 7:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Black/Silver, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- MAKITA Telescoping Blower Nozzle, For XBU02 (183R02-0)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- ALBION ENGINEERING CO B26 Manual Cartridge Caulking Gun (PTY1340)
- Westward Caulk Guns & Accessories