Zoro Homepage

Cell Phone Holder, Mini, Polyester

  • Mfr # 5MZR7

  • Zoro # G3420977


product price: $9.19
/ea

Key Features

Material
Plastic
Color
Black
Width
2-7/8"
Depth
1-1/4"
Fits Belts Up To
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZR7
Zoro #
G3420977
UPC #
190735865934
Country of Origin
China

Dimensions

Width
2-7/8"
Depth
1-1/4"
Height
2-7/8"

Details

Item
Cell Phone Holder
Material
Plastic
Color
Black
Fits Belts Up To
2 in
Type
Universal Mini
Features
Hook-and-Loop Closure, Horizontal Loop and Metal Belt Clip, Vertical Loop
Number of Pockets
1
Product Type
Cell Phone Holder
Closure Mechanism
Hook and Loop
Attachment Type
Clip

Description

Cell Phone Holder, Product Type Cell Phone Holder, Features Hook-and-Loop Closure, Horizontal Loop and Metal Belt Clip, Vertical Loop, Color Black, Material Plastic, Attachment Type Clip, Closure Mechanism Hook and Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.