Zoro Homepage

Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR

  • Mfr # 13A736

  • Zoro # G4789574


product price: $11.59
/ea

Key Features

Features
Durable
Length (In.)
12
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Concrete, Plaster Or EIFs Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A736
Zoro #
G4789574
UPC #
190735741252
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12
Handle Length (In.)
5 in
Width (In.)
4
Blade Width
4 in
Blade Length
12 in
Handle Length
5 in

Details

Item
Square-End Finishing Trowel
Features
Durable
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Concrete, Plaster Or EIFs Finishing
Handle
ErgoSoft PP/TPR
Product Type
Square-End Finishing Trowels
Compatible Primary Material
Concrete, Drywall, Masonry, Plaster
Blade Material
Carbon Steel
Blade Shape
Square
Handle Style
Ergonomic

Description

Square-End Finishing Trowel, Blade Length 12 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.