Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Punch, 3/16 In Hex, 4 1/4 In L

  • Mfr # 2AJC6

  • Zoro # G0676365


product price: $3.95
/ea

Key Features

Overall Length
4 1/4
Length (In.)
4 1/4 in
Tip Size (In.)
1/16 in
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJC6
Zoro #
G0676365
UPC #
190735793763
Country of Origin
China

Dimensions

Overall Length
4 1/4
Length (In.)
4 1/4 in
Tip Size (In.)
1/16 in
Hole Diameter
1/16
Shank Width
3/16
Taper Length
1 1/2
Tip Size
1/16

Details

Item
Center Punch
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
Design
1-piece
Hex (In.)
3/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tip Type
Flat
Material Applications
Metal
Punch Type
Center Punch
Automatic
No
Tether Ready
No
Includes Handguard
No
Grip Style
Plain
Container Type
None
Shank Shape
Hexagon
Includes Striking Cap
No
Measurement Type
SAE

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/16, Grip Style Plain, Hole Diameter 1/16, Overall Length 4 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.