Zoro Homepage

Center Punch, 5/16 In Hex, 4 5/8 In L

  • Mfr # 2AJC8

  • Zoro # G2342636


product price: $3.49
/ea

Key Features

Overall Length
4 3/4 in
Length (In.)
4 5/8 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJC8
Zoro #
G2342636
UPC #
190735793787
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Length (In.)
4 5/8 in
Tip Size (In.)
5/32 in
Shank Width
5/16 in
Tip Size
5/32
Hole Diameter
5/32
Taper Length
1 1/2 in

Details

Item
Center Punch
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
Hex (In.)
5/16 in
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Material Applications
Metal
Shank Shape
Hexagon
Measurement Type
SAE
Grip Style
Plain
Tip Type
Flat
Automatic
No
Includes Handguard
No
Includes Striking Cap
No
Punch Type
Center Punch
Container Type
None

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/32, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 5/32, Overall Length 4 3/4 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.