Zoro Homepage

Ceramic Tile File, 12 In, Blk/Blu, SoftGrip

  • Mfr # 13P553

  • Zoro # G5088937


product price: $16.19
/ea

Key Features

Size
12 in
Color
Black, Blue
Construction
Soft Grip Handle
For Use With
Ceramic Tile
Application
Sands and Smoothes Rough Edges On Ceramic Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P553
Zoro #
G5088937
UPC #
190735742563
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 in
Tile Spacer Width
1/8 in
Overall Width
1 1/2 in
Overall Length
12 1/4 in
Handle Length
4 1/2 in
Overall Height
1 1/2 in

Details

Item
Ceramic Tile File
Color
Black, Blue
Construction
Soft Grip Handle
For Use With
Ceramic Tile
Application
Sands and Smoothes Rough Edges On Ceramic Tile
Product Type
Ceramic Tile File
Body Material
Carbide (Blade)
Handle Material
Soft Grip

Description

Ceramic Tile File, Body Material Carbide (Blade), Handle Length 4 1/2 in, Handle Material Soft Grip, Overall Height 1 1/2 in, Overall Length 12 1/4 in, Overall Width 1 1/2 in, Product Type Ceramic Tile File, Tile Spacer Width 1/8 in, Color Black, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.