Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chain Repair Plier, 15 to 38 mm Jaw Lg, 75 mm Max Jaw Opening, 32-1/2 in Lg, Standard Handle

  • Mfr # 45FF36

  • Zoro # G3112299


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Overall Length
32 1/2 in
Handle Color
Red
Material
Steel
Jaw Length
15 mm, 38 mm
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF36
Zoro #
G3112299
UPC #
190735833704
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
32 1/2 in
Jaw Length
15 mm, 38 mm

Details

Item
Tire Chain Repair Plier
Handle Color
Red
Material
Steel
Insulated
No
Features
Use to Open and Close Link, Max Clamp Opening 2 in
For Use With
Snow Tire Chains
Handle Style
Standard
Tether Ready
No
Plier Material
Steel
Cutting Capacities
1 13/64 in
Maximum Jaw Opening
75 mm
Plier Type
Chain Link Pliers
Grip Style
Standard Cushion
Grip Material
TPR
Non-Sparking
No

Description

The WESTWARD - 45FF36 Tire Chain Repair Plier is a crucial tool in the automotive industry, designed for opening and closing tire chain links. This plier is ideal for repairing or adjusting vehicle tire chains. Made primarily from steel, it ensures durability and strength for various industrial applications.
With an overall length of 32 1/2 inches, this tool provides substantial reach and leverage during use. Its handle color is red which aids in quick identification among other tools. The TPR grip enhances comfort and control during operation without compromising on durability and slip resistance.
This plier has a jaw length ranging between 15 mm to 38 mm, allowing manipulation of materials of varying sizes. It also features a maximum jaw opening up to 75 mm that allows grasping, turning, or manipulating objects of different sizes.
Please note that this tool is not ESD safe nor insulated; it doesn't prevent electrostatic discharge or provide safety against electrical shocks. Also, it's not tether capable nor tether ready meaning there's no attachment point for a tether to secure the tool when used at height.
Specifically designed for use with snow tire chains ensuring optimal performance when working with these types of chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.