Zoro Homepage

Chain Wrench, Overall L 12 in.

  • Mfr # 39CG43

  • Zoro # G2003876


product price: $24.25
/ea

Key Features

Pipe Capacity
2 in to 4 in
Chain Length
16 in
Overall Length
12 in
Jaw Type
Single End
Handle Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CG43
Zoro #
G2003876
UPC #
190735821701
Country of Origin
China

Dimensions

Chain Length
16 in
Overall Length
12 in
Chain Width
17/32 in
Handle Length
12 in
Minimum Pipe Diameter
2 in
For Outside Diameter
4 in
Outside Dia. Tubing
4 in

Details

Item
Chain Wrench
Pipe Capacity
2 in to 4 in
Jaw Type
Single End
Handle Material
Alloy Steel
Jaw Material
Alloy Steel
Non-Magnetic
No
Handle Color
Red
Chain Material
Alloy Steel
Handle Type
I-Beam
Color
Red
Nonsparking
No
Corrosion Resistant
Yes
Breaking Strength
22 kN
Single End/Double End
Single End
Finish
Natural

Description

Chain Wrench, Alloy Steel, For Outside Diameter 4 in, Minimum Pipe Diameter 2 in, Overall Length 12 in, I-Beam, Nonsparking No, Non-Magnetic No, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.