Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw File, Round, 3/8x8 In

  • Mfr # 12F765

  • Zoro # G4965974


product price: $5.59
/ea

Key Features

Profile Shape
Round
Teeth per Inch
49, 50
Pattern
American
Length
8 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F765
Zoro #
G4965974
UPC #
190735739167
Country of Origin
India

Dimensions

Length
8 in
Handle Length
8 in
File Diameter
3/8 in
File Length without Tang
8 in

Details

Item
Chainsaw File
Profile Shape
Round
Teeth per Inch
49, 50
Pattern
American
Finish
Natural
Application
General Purpose
Number of Cut Edges
1
File Body Finish
Natural
Face Cut Style
Double-Cut
Rigidity
Rigid
Edge Cut Style
Safe
Includes Handle
No
File Style
Abrasive File
Number of Pieces
1
File Type
Chainsaw File
Shape
Round

Description

Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Diameter 3/8 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.