Zoro Homepage

Chainsaw File, Round, 7/32x8 In

  • Mfr # 12F762

  • Zoro # G4965965


product price: $1.89
/ea

Key Features

Finish
Natural
Profile Shape
Round
Teeth per Inch
49, 50
Pattern
American
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F762
Zoro #
G4965965
UPC #
190735739136
Country of Origin
India

Dimensions

Length
8 in
File Diameter
7/32 in
Handle Length
8 in
File Length without Tang
8 in

Details

Item
Chainsaw File
Finish
Natural
Profile Shape
Round
Teeth per Inch
49, 50
Pattern
American
Application
General Purpose
Rigidity
Rigid
File Body Finish
Natural
Includes Handle
No
Face Cut Style
Double-Cut
File Type
Chainsaw File
File Style
Abrasive File
Number of Pieces
1
Edge Cut Style
Safe
Number of Cut Edges
1
Shape
Round

Description

Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Diameter 7/32 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.