Zoro Homepage

Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In

  • Mfr # 16Y541

  • Zoro # G4923134


product price: $24.69
/ea

Key Features

Sub-Category
Chamfer Router Bit
Number of Flutes
2
Shank Length (In.)
1-3/4
Depth of Cut (In.)
5/8
Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y541
Zoro #
G4923134
UPC #
190735743423
Country of Origin
China

Dimensions

Shank Length (In.)
1-3/4
Depth of Cut (In.)
5/8
Bearing Dia. (In.)
1/2
Shank Dia. (In.)
1/2
Overall Length (In.)
2-13/16
Cutting Dia. (In.)
1-1/2
Flute Length (In.)
5/8
Cutting Length (In.)
5/8
Shank Dia.
1/2 in
Flute Length
1/2 in
Length of Cut
1/2 in
Overall Length
2 13/16 in
Shank Length
1 3/4 in
Cutter Dia.
1 1/2 in

Description

Chamfer Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 13/16 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.