Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In

  • Mfr # 16Y551

  • Zoro # G4923231


product price: $24.19
/ea

Key Features

Bearing Dia. (In.)
1/2
Depth of Cut (In.)
5/8
Sub-Category
Chamfer Router Bit
Application
For 45 Degrees Bevel Cuts
Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y551
Zoro #
G4923231
UPC #
190735743508
Country of Origin
China

Dimensions

Bearing Dia. (In.)
1/2
Depth of Cut (In.)
5/8
Shank Dia. (In.)
1/4
Shank Length (In.)
1-3/8
Cutting Length (In.)
5/8
Overall Length (In.)
2-7/16
Flute Length (In.)
5/8
Cutting Dia. (In.)
1-1/2
Shank Length
1 3/8 in
Length of Cut
1/2 in
Flute Length
1/2 in
Shank Dia.
1/4 in
Overall Length
2 7/16 in
Cutter Dia.
1 1/2 in

Details

Item
Chamfer Profile Router Bit
Sub-Category
Chamfer Router Bit
Application
For 45 Degrees Bevel Cuts
Material
Carbide Tipped
Angle
45
Number of Flutes
2
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Included Angle
45 Degrees
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O
Shape
Chamfer

Description

Chamfer Profile Router Bit, Carbide Tipped, 1 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 7/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.