Zoro Homepage

Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In

  • Mfr # 16Y608

  • Zoro # G4923694


product price: $19.29
/ea

Key Features

Number of Flutes
2
Depth of Cut (In.)
19/32
Shank Length (In.)
1-1/4
Angle
45
Flute Length (In.)
19/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y608
Zoro #
G4923694
UPC #
190735743966
Country of Origin
China

Dimensions

Depth of Cut (In.)
19/32
Shank Length (In.)
1-1/4
Flute Length (In.)
19/32
Cutting Length (In.)
9/16
Bearing Dia. (In.)
3/8
Shank Dia. (In.)
1/4
Cutting Dia. (In.)
1-1/4
Overall Length (In.)
2-3/16
Shank Length
1 7/32 in
Flute Length
9/16 in
Overall Length
2 11/16 in
Length of Cut
9/16 in
Shank Dia.
1/4 in
Cutter Dia.
1 1/4 in

Description

Chamfer Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 9/16 in, 2 11/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.