Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chipping Hammer Chisel, 0.580 In., 9 In.

  • Mfr # 4MGY7

  • Zoro # G3008783


product price: $21.19
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.58 in
Chisel Shank Size
0.58 in
Chisel Shank Type
Hex
Chisel Tip Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGY7
Zoro #
G3008783
UPC #
190735855188
Country of Origin
China

Dimensions

Shank Size
0.58 in
Chisel Shank Size
0.58 in
Chisel Tip Width
2 in
Tool Overall Length
8 in
Shank Length
1 3/4 in
Overall Length
8 1/2 in
Tip Width
2"
Shank Hex Size
9/16 in
Head Width
2 in
Drill Bit Size
9/16 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Hex
Chisel Collar Type
Oval
Non-Sparking
No
Collar Type
Oval
Item
Chisel
Shank Shape
Hex
For Use With
Chipping Hammers
Material
Steel
Point Type
Scaling Chisel
Compatible with Manufacturer Part Number
ACL-107
Point Angle
130 Degrees
Compatible with Product Type
Chipping Hammers
Shank Design
Hex
Cutting Application
Surface Removal
Material Grade
42CRMO
Material - Machining
Steel
Decimal Equivalent
0.5
Chisel Collar Shape
Round
Chisel Type
Chipping Chisel
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Primary Material Application
Concrete, Masonry
Drill Bit Point Type
Flat Chisel
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.58 in, Shank Design Hex, Overall Length 8 1/2 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 2 in, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.