Zoro Homepage

Chipping Hammer, Horizontal, 5.6 Oz

  • Mfr # 2DBV1

  • Zoro # G2731836


product price: $10.69
/ea

Key Features

Type
Horizontal
Head Weight
5 oz
Head Material
Steel
Handle
Steel Wire
Head Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBV1
Zoro #
G2731836
UPC #
190735795262
Country of Origin
India

Dimensions

Head Length
6 in
Overall Length
10 in
Blade (2) Length
3 in
Blade (1) Length
3 in
Blade (1) Width
7/8 in
Blade Length
1 in

Details

Item
Chipping Hammer
Type
Horizontal
Head Weight
5 oz
Head Material
Steel
Handle
Steel Wire
Grip Style
Wire Coil
Face Material
Steel
Handle Material
Steel
Hammer Type
Welders chipping hammer
Blade Orientation
Perpendicular
Dead Blow Hammer
No
Non-Sparking
No
Replaceable Handle
No

Description

This Westward 2DBV1 Chipping Hammer is the ideal tool for removing small, brittle pieces of material from a surface. The chipping hammer has a steel wire handle. Its head weight is 5.6 oz and its overall length is 9.75 in. It has a 6 in head length and 3 in blade length, 3 in blade length and 7/8 in blade width. With this Westward Chipping Hammer, you will be able to complete your work efficiently and effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.