Zoro Homepage

Chipping Hammer w/Brush, Vertical, 4.4 Oz

  • Mfr # 2WDR2

  • Zoro # G1193105


product price: $11.69
/ea

Key Features

Type
Vertical
Head Weight
4 oz
Head Material
Steel
Handle
Steel Wire
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WDR2
Zoro #
G1193105
UPC #
190735803189
Country of Origin
India

Dimensions

Overall Length
11 in
Head Length
4 in
Blade (1) Length
7/8 in
Blade (1) Width
3 in
Blade Length
1 in

Details

Item
Chipping Hammer w/Brush
Type
Vertical
Head Weight
4 oz
Head Material
Steel
Handle
Steel Wire
Grip Style
Wire Coil
Handle Material
Steel
Hammer Type
Welders chipping hammer
Blade Orientation
Parallel
Face Material
Steel
Replaceable Handle
No
Dead Blow Hammer
No
Non-Sparking
No

Description

The Westward 2WDR2 Chipping Hammer w/Brush is the ideal tool for riveting and chipping. It is equipped with a steel wire handle that offers greater durability and grip. The 4.4 oz head weight provides just the right amount of force to remove rivets, welds and scale from metal surfaces. With a length of 11 in., this chipping hammer w/brush allows you to access hard-to-reach areas. Its vertical design makes it easier to use than other chipping hammers because it doesn't require you to rotate your wrist or bend your arm at an awkward angle. Equip yourself with the Westward 2WDR2 Chipping Hammer w/Brush for better results when removing rivets, welding seams and scaling metal surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.