Zoro Homepage

Chisel Retainer, 0.680 In. Shank

  • Mfr # 4MGZ8

  • Zoro # G2402802


product price: $56.59
/ea

Key Features

Fits
CP, Dayton, Jet
Shank Size
0.68 in
Style
Quick Disconnect
For Use With
0.680 in Chipping Hammer with Spring
Retainer Type
Solid Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGZ8
Zoro #
G2402802
UPC #
190735855287
Country of Origin
China

Dimensions

Shank Size
0.68 in

Details

Fits
CP, Dayton, Jet
Style
Quick Disconnect
For Use With
0.680 in Chipping Hammer with Spring
Item
Chisel Retainer
Retainer Type
Solid Body
Retainer Style
Quick Change
Chuck Style
Round
Number of Pieces
1

Description

Chisel Retainer, Retainer Type Solid Body, Retainer Style Quick Change, Shank Size 0.68 in, Chuck Style Round, For Use With 0.680 in Chipping Hammer with Spring, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.