Zoro Homepage

Circuit Tracer Kit, 18/24/36V

  • Mfr # 1EKN5

  • Zoro # G3450867


product price: $7.59
/ea

Key Features

Voltage Range
6/12/18/24/36V
Includes
Alligator Clips, Cable, Circuit Tester
Display
Bulb
Features
Ergonomic Slim Handle
Receiver to Transmitter Distance
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKN5
Zoro #
G3450867
UPC #
190735748862
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
4 9/16 ft

Details

Item
Circuit Tracer Kit
Voltage Range
6/12/18/24/36V
Includes
Alligator Clips, Cable, Circuit Tester
Display
Bulb
Features
Ergonomic Slim Handle
Receiver to Transmitter Distance
4 ft
For Use On
Battery
Compatible Voltage Systems
12V, 18V, 24V, 36V, 6V
Manufacturer Warranty
1 yr
Tool Type
Circuit Tester
Cord Material
Copper with AWM Style Jacket
Testing Application
Electrical Circuits
Probe Material
Stainless Steel
Number of Pieces
1

Description

Circuit Tracer Kit, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12V, 18V, 24V, 36V, 6V, Probe Material Stainless Steel, Cord Material Copper with AWM Style Jacket, Features Ergonomic Slim Handle, Includes Alligator Clips, Cable, Circuit Tester, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 1 yr, Overall Length 4 9/16 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.