Shop WESTWARD

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # 24EL52
  • Zoro # G8554506

product price: 
$
15.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Teeth
24
For Use With
Circular Saws
Application
Crosscutting, Ripping
Blade Dia.
6 1/2 in
Tooth Grind
ATB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24EL52
Zoro #
G8554506
UPC #
190735784969
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Plate Thickness
0.047 in
Cutting Depth
2 3/16 in
Arbor Size
5/8 in
Cut Width
0.071 in
Max. Cutting Depth
2 3/16 in
Cutting Depth - Maximum
2 3/16 in
Overall Thickness
0.05 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
24
For Use With
Circular Saws
Application
Crosscutting, Ripping
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Hook Angle
15 Degrees
Max. RPM
8000
Blade Type
Combination
Kerf
0.071"
Primary Saw Application
Wood
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
5/8"
Primary Material Application
Wood
Arbor Shape
Round
Wood Cutting Type
Combination
Max. Blade Speed
8,000 RPM
Materials Cut
Wood
Speed - Maximum
8,000 RPM
Compatible Product Type
Circular Saw
For Workpiece Material
Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.071 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.