Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs

  • Mfr # 19T330

  • Zoro # G5779277


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Step Blocks
Thread Size
M10x1.5
Slot Size (In.)
12mm
T-Slots
12mm
For Use With
Drilling Machines, Lathes, Milling Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T330
Zoro #
G5779277
UPC #
190735744949
Country of Origin
China

Dimensions

Thread Size
M10x1.5
Slot Size (In.)
12mm
Thread Length
45.00mm
Overall Width
11.00cm
Overall Height
24.00cm
Overall Length
37.00cm
Slot Size
1/2 in
T-Slot Size
1/2 in
Step Block Width
25 mm
Stud Thread Size
M10x1.5

Details

Item
Machine Clamping Kit
Includes
(6) Step Blocks
T-Slots
12mm
For Use With
Drilling Machines, Lathes, Milling Machines
Number of Pieces
52
Type
Machinist
Application
For Fixing Each Kind of Working Piece on Machining Table
Material - Machining
Steel
Finish - Machining
Black Oxide
Features
All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
Material
Steel
Number of Coupling Nuts
4
Number of T-Slot Nuts
6
Number of Step Blocks
6
Number of Flange Nuts
6
Finish
Black Oxide
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Step Clamps
6

Description

Machine Clamping Kit, Machinist, Number of Pieces 52, Slot Size 1/2 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.