Shop WESTWARD
See all product information
Create Account
Clamping Kit, 13/16T-Slot, 5/8-11Stud, 54pc
- Mfr # 19T335
- Zoro # G5800977
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) Step Blocks
Thread Size
5/8"-11
Slot Size (In.)
13/16"
Number of Pieces
52
Type
Machinist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19T335
- Zoro #
- G5800977
- UPC #
- 190735744994
- Country of Origin
- China
- Item
- Clamping Kit
- Includes
- (6) Step Blocks
- Number of Pieces
- 52
- Type
- Machinist
- T-Slots
- 13/16"
- Application
- For Fixing Each Kind of Working Piece on Machining Table
- For Use With
- Drilling Machines, Lathes, Milling Machines
- Features
- All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
- Finish - Machining
- Black Oxide
- Material - Machining
- Steel
- Material
- Steel
- Finish
- Black Oxide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Slot Size (In.)
- 13/16"
- Thread Length
- 45.00mm
- Overall Height
- 23.00cm
- Slot Size
- 5/8 in
- Overall Length
- 45.00cm
- Overall Width
- 14.00cm
Description
Clamping Kit, Machinist, Number of Pieces 52, Slot Size 5/8 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.