Zoro Homepage

Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs

  • Mfr # 19T336

  • Zoro # G5737234


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Step Blocks
Thread Size
5/8"-11
Slot Size (In.)
3/4"
Application
For Fixing Each Kind of Working Piece on Machining Table
Number of Pieces
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T336
Zoro #
G5737234
UPC #
190735745007
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Slot Size (In.)
3/4"
Thread Length
45.00mm
Overall Height
23.00cm
Slot Size
5/8 in
Overall Width
14.00cm
Overall Length
45.00cm
Stud Thread Size
5/8"-11
T-Slot Size
3/4 in
Step Block Width
1 in

Description

Machine Clamping Kit, Machinist, Number of Pieces 52, Slot Size 5/8 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.