Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs

  • Mfr # 19T329

  • Zoro # G6167944


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Step Blocks
Thread Size
3/8"-16
Slot Size (In.)
9/16"
T-Slots
9/16"
For Use With
Drilling Machines, Lathes, Milling Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T329
Zoro #
G6167944
UPC #
190735744932
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Slot Size (In.)
9/16"
Overall Width
11.00cm
Slot Size
9/16 in
Overall Height
21.00cm
Thread Length
1-3/4 in
Overall Length
33.00cm
T-Slot Size
9/16 in
Step Block Width
1 in
Stud Thread Size
3/8"-16

Details

Item
Machine Clamping Kit
Includes
(6) Step Blocks
T-Slots
9/16"
For Use With
Drilling Machines, Lathes, Milling Machines
Number of Pieces
52
Type
Machinist
Application
For Fixing Each Kind of Working Piece on Machining Table
Features
All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
Material - Machining
Steel
Finish - Machining
Black Oxide
Material
Steel
Number of Step Clamps
6
Number of Flange Nuts
6
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Finish
Black Oxide
Number of Coupling Nuts
4
Number of T-Slot Nuts
6
Number of Step Blocks
6

Description

Machine Clamping Kit, T-Slot, Number of Pieces 52, Slot Size 9/16 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.