Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Kit, with U clamp, 66 pcs

  • Mfr # 19T325

  • Zoro # G5292463


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Step Blocks
Thread Size
1/2"-13
Slot Size (In.)
9/16" And 5/8"
Application
For Fixing Each Kind of Working Piece on Machining Table
For Use With
Drilling Machines, Lathes, Milling Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T325
Zoro #
G5292463
UPC #
190735744895
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Slot Size (In.)
9/16" And 5/8"
Overall Width
12.00cm
Slot Size
1/2 in
Overall Length
39.00cm
Overall Height
24.00cm
Thread Length
8 in
T-Slot Size
1/2 in
Stud Thread Size
1/2"-13
Step Block Width
1 in

Details

Item
Machine Clamping Kit
Includes
(6) Step Blocks
Application
For Fixing Each Kind of Working Piece on Machining Table
For Use With
Drilling Machines, Lathes, Milling Machines
T-Slots
9/16 and 5/8"
Type
Machinist
Number of Pieces
66
Material - Machining
Steel
Features
All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
Finish - Machining
Black Oxide
Material
Steel
Number of Step Clamps
6
Number of Flange Nuts
6
Number of T-Slot Nuts
10
Includes Studs
(4) 3 in, (4) 4 in, (4) 6 in, (4) 7 in, (4) 8 in, (6) 5 in
Finish
Black Oxide
Number of Step Blocks
6
Number of Coupling Nuts
4

Description

Machine Clamping Kit, Machinist, Number of Pieces 66, Slot Size 1/2 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.