Zoro Homepage

Claw Ripper Rivet Chisel, 0.401 In.

  • Mfr # 4MHE7

  • Zoro # G1994797


product price: $9.89
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHE7
Zoro #
G1994797
UPC #
190735855638
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
5/8 in
Tool Overall Length
5 3/8 in
Overall Length
5 3/8 in
Shank Length
1 1/4 in
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Head Width
5/8 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Item
Chisel
Collar Type
Round
Shank Shape
Round
Material
Steel
Shank Design
Round
Cutting Application
Edging
Material Grade
42CRMO
Compatible with Product Type
Air Hammer
Compatible with Manufacturer Part Number
ACL-025
Point Type
Scaling Chisel
Point Angle
130 Degrees
Chisel Scaler Style
IR
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Material - Machining
Steel
Shank Type - Machining
Straight
Primary Material Application
Concrete, Masonry
Chisel Type
Rivet Hammer Chisel
Chisel Collar Shape
Round
Drill Bit Point Type
Claw Chisel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4
For Tool Type
Air Hammer

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 5 3/8 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 5/8 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-025

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.