Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Brush, Straight, Nylon, Wood, 11 in Overall Length

  • Mfr # 20Y118

  • Zoro # G4864894


product price: $8.79
/ea

Key Features

Height (In.)
11 in
Color
Black
Type
Round
Material
Nylon
Width (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y118
Zoro #
G4864894
UPC #
190735764305
Country of Origin
China

Dimensions

Height (In.)
11 in
Width (In.)
1.25 in
Depth (In.)
1.25 in
Brush Head Width
1 1/4 in
Overall Length
11 in

Details

Item
Parts Washer Brush
Color
Black
Type
Round
Material
Nylon
Handle Shape
Straight
Compatible with Brand
Westward
Bristle Material
Nylon
Handle Color
Brown
Handle Material
Wood

Description

Parts Washer Brush, Bristle Material Nylon, Handle Material Wood, Handle Shape Straight, Overall Length 11 in, Compatible with Brand Westward, Brush Head Width 1 1/4 in, Handle Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.