Zoro Homepage

Clip-on Ball Foot Air Chuck, 0 to 150 psi

  • Mfr # 2HKY3

  • Zoro # G3176406


product price: $9.65
/ea

Key Features

Used For
Automotive Tire Pressure Gauges
Material
Steel
Application
Checking Tire Pressure
Size
Gages, Tire
Features
Clip Locks Chuck on to Valve Stem for Easy Filling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKY3
Zoro #
G3176406
UPC #
190735795859
Country of Origin
China

Dimensions

Size
Gages, Tire
Thread Size
1/4 in

Details

Used For
Automotive Tire Pressure Gauges
Material
Steel
Application
Checking Tire Pressure
Features
Clip Locks Chuck on to Valve Stem for Easy Filling
Item
Clip-on Ball Foot Air Chuck
Range
0 to 150 PSI
Type
Automotive Tire Pressure Gauges
Product Type
Heavy-Duty Tire Chucks
Maximum Operating Air Pressure
150 psi
Chuck Type
Ball Foot Lock-On
Minimum Safe Storage Temperature
-4 Degrees F
Thread Standard
FNPT
Color
Silver
Finish
Zinc Plated
Minimum Operating Air Pressure
0 psi
Minimum Operating Temperature
-4 Degrees F
Gauge Type
No Gauge
Head Style
Single
Number of Tire Inflators
1
Maximum Safe Storage Temperature
122 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Clip-on Ball Foot Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Ball Foot Lock-On, Includes Not Applicable, Maximum Operating Air Pressure 150 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Steel, Minimum Operating Air Pressure 0 psi, Features Clip Locks Chuck on to Valve Stem for Easy Filling, Standards Not Applicable, Application Checking Tire Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.