Zoro Homepage

Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel

  • Mfr # 22XP73

  • Zoro # G5314224


product price: $63.49
/ea

Key Features

Overall Length
12 in
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Standards
ASME B107.400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP73
Zoro #
G5314224
UPC #
190735775875
Country of Origin
India

Dimensions

Overall Length
12 in
Face Diameter
1 5/8 in
Head Length
3 1/2 in
Head Width
2 in
Handle Length
12 in

Details

Item
Steel Drilling Hammer
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Steel
Standards
ASME B107.400
Head Color
Gray
Handle Color
Black
Tether Capable
Tether Capable
Handle Design
Indestructible
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Dead Blow Hammer
No
Hammer Type
Mini Sledge Hammer
Non-Sparking
No
Face Shape
Round
Grip Style
Ribbed

Description

Steel Drilling Hammer, Hammer Type Mini Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 2 1/2 lb, Face Diameter 1 5/8 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 3 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.