Zoro Homepage

Club Hammer, Blk Handle, 16in.L, Steel Head

  • Mfr # 39CF10

  • Zoro # G2003946


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Overall Length
16 in
Handle Material
Steel
Handle Design
Indestructible
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CF10
Zoro #
G2003946
UPC #
190735821657
Country of Origin
India

Dimensions

Overall Length
16 in
Face Diameter
1 5/8 in
Head Length
3 1/2 in
Head Width
1 13/16 in
Handle Length
16 in

Details

Item
Steel Drilling Hammer
Head Weight
2 1/2 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Indestructible
Tether Capable
Tether Capable
Features
Bars are Locked with The Hammer Head Using Steel Locking Plates Ensuring That The Head Never Gets Dislodged, Ergonomic Rubber Grip Handle, Indestructible Handle Made Up of (4) Spring Steel Bars, Special Bonding Process Ensures That The Head Never Gets Loose From The Handle
Head Color
Orange
Standards
ASME B107.400
Handle Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ribbed
Tether Ready
No
Face Shape
Round
Non-Sparking
No
Hammer Type
Sledge Hammer
Dead Blow Hammer
No

Description

Steel Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 2 1/2 lb, Face Diameter 1 5/8 in, Overall Length 16 in, Handle Length 16 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.