Zoro Homepage

Cold Chisel, 1/4 In. x 5 In.

  • Mfr # 2AJG6

  • Zoro # G2086384


product price: $3.19
/ea

Key Features

Length
5 in
Material
Steel
Tip Size
1/4 in
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Hex
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJG6
Zoro #
G2086384
UPC #
190735794128
Country of Origin
China

Dimensions

Length
5 in
Tip Size
1/4 in
Overall Length
5 in
Blade Width
1/4 in

Details

Item
Cold Chisel
Material
Steel
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Hex
1/4 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Metal, For Wood
Includes Striking Cap
No
Handle Material
Steel
Chisel Type
Cold Chisel
Grip Style
Plain
Includes Handle
No
Tether Ready
No
Blade Tip Shape
Straight

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 in, Handle Material Steel, Non-Sparking No, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.