Zoro Homepage

Cold Chisel, 3/8 In. x 6 In.

  • Mfr # 2AJH6

  • Zoro # G1928866


product price: $5.85
/ea

Key Features

Length
6 in
Material
Steel
Tip Size
3/8 in
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJH6
Zoro #
G1928866
UPC #
190735794210
Country of Origin
China

Dimensions

Length
6 in
Tip Size
3/8 in
Overall Length
6 in
Blade Width
3/8 in

Details

Item
Cold Chisel
Material
Steel
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Tether Capable
Tether Capable
Type
Super Duty
Hex
3/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Chisel Type
Cold Chisel
Includes Handle
No
Tether Ready
No
Material Applications
For Metal, For Wood
Handle Material
Steel
Grip Style
Plain
Includes Striking Cap
No
Blade Tip Shape
Straight

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 3/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.