Cold Chisel, 7/8 In. x 8 In.
Mfr # 2AJJ1
Zoro # G1431665
product price: $12.19
/eaKey Features
Length
8 in
Material
Steel
Tip Size
7/8 in
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Type
Super Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AJJ1
Zoro #
G1431665
UPC #
190735794258
Country of Origin
China
Dimensions
Length
8 in
Tip Size
7/8 in
Overall Length
8 in
Blade Width
7/8 in
Details
Item
Cold Chisel
Material
Steel
Application
Remove or Cut Metal Softer Than The Cutting Edge Itself
Type
Super Duty
Hex
7/8 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Metal, For Wood
Includes Handle
No
Chisel Type
Cold Chisel
Handle Material
Steel
Blade Tip Shape
Straight
Includes Striking Cap
No
Grip Style
Plain
Tether Ready
No
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.