Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb. Wrench, 1-11/16", SAE, Black Oxide

  • Mfr # 54RZ41

  • Zoro # G5118659


product price: $49.19
/ea

Key Features

Overall Length
22 3/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ41
Zoro #
G5118659
UPC #
00194484306793
Country of Origin
China

Dimensions

Overall Length
22 3/4 in
Head Size
1 11/16 in
Head Thickness
1/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
No
Standards
ANSI
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Head Movement
Fixed
Nonsparking
No
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Handle Type
One Piece
Non-Magnetic
No
Box End Type
12-Point Box End
Grip Style
Plain
Ratcheting
No
Handle Color
Silver
Opening Type
Rounded
Measurement Type
SAE
Head Type
Offset
Weight
2.043333 lb

Description

When you are working with heavy equipment, the Westward 54RZ41 Combination Wrench is the tool to have on hand. This combination wrench has an overall length of 22 3/4 in. and a 1 11/16" head size. It has a black oxide finish that protects against corrosion. The alloy steel wrench has a carbon steel box end style with double hex sizes. With one piece handle, this combination wrench is easy to use and comfortable to hold. The Westward Combination Wrench is the durable tool that will get your job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.