Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb. Wrench, 11/32", SAE, Black Oxide

  • Mfr # 54RZ34

  • Zoro # G2479132


product price: $4.89
/ea

Key Features

Overall Length
5 3/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
11/32 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ34
Zoro #
G2479132
UPC #
190735950104
Country of Origin
China

Dimensions

Overall Length
5 3/4 in
Head Size
11/32 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Reversing
No
Single End/Double End
Double End
Anti-Slip Design
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Shape
Straight
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Insulated
No
Handle Color
Silver
Head Type
Offset
Non-Magnetic
No
Tether Style
Not Tether Capable
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Type
Rounded
Grip Style
Plain
Weight
0.039125 lb
Ratcheting
No
Measurement Type
SAE

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 11/32 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.