Zoro Homepage

Comb. Wrench, 24mm, Metric, Full Polish

  • Mfr # 54RY69

  • Zoro # G2617419


product price: $18.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
24 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY69
Zoro #
G2617419
UPC #
190735952122
Country of Origin
China

Dimensions

Overall Length
12 1/4 in
Head Size
24 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Description

This Westward 24mm Combination Wrench is the perfect tool for your next project. It is designed to last and built to perform, making it an essential addition to your tool box. This wrench has a full polish finish that makes it rust resistant. The 12-point design offers you greater access when working with fasteners in tight spaces. It has a one piece handle made of alloy steel which gives you more torque than other wrenches on the market. With a chrome finish, this durable combination wrench will look great for years to come. You can trust the Westward 24mm Combination Wrench for any job you have at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.