Zoro Homepage

Comb. Wrench, 27mm, Metric, Full Polish

  • Mfr # 54RY72

  • Zoro # G2617400


product price: $24.99
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY72
Zoro #
G2617400
UPC #
190735952399
Country of Origin
China

Dimensions

Overall Length
14 in
Head Size
27 mm
Head Thickness
9/16 in
Wrench Length Style
Standard

Description

The Westward 54RY72 Combination Wrench is the tool you need when it comes to working with fasteners. The 12-point wrench provides an accurate fit, giving you more torque and control. Made of alloy steel, this combination wrench has a full polish finish for smooth operation and maximum durability. It has a ratcheting configuration which allows you to adjust parts without having to reposition the wrench. With an overall length of 14 in., this 27mm wrench features a head size of 27 mm and handle type of one piece. When it comes to your next project, equip yourself with the Westward 54RY72 Combination Wrench for greater efficiency and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.