Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comb. Wrench, 6mm, Metric, Black Oxide

  • Mfr # 54RZ46

  • Zoro # G2479169


product price: $5.79
/ea

Key Features

Overall Length
4 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
6 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ46
Zoro #
G2479169
UPC #
190735950135
Country of Origin
China

Dimensions

Overall Length
4 7/8 in
Head Size
6 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Anti-Slip Design
No
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Wrench Product Grouping
Wrenches
Reversing
No
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Not Tether Capable
Head Type
Offset
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Grip Style
Plain
Box End Type
12-Point Box End
Handle Color
Silver
Handle Type
One Piece
Weight
0.02375 lb
Opening Type
Rounded

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 6 mm, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.