Zoro Homepage

Combination Set, 12 In, 4 Pc, Blue

  • Mfr # 4KU80

  • Zoro # G3335902


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Square, Center, Protractor
Blade Length (In.)
12 in
Head Material
Cast Iron
Includes
Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU80
Zoro #
G3335902
UPC #
190735850510
Country of Origin
China

Dimensions

Blade Length (In.)
12 in
Blade Length
12 in

Details

Item
Combination Square Set
Number of Pieces
4
Head Type
Square, Center, Protractor
Head Material
Cast Iron
Includes
Heads
Graduation Type
4R
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Features
Blade Hardened and Tempered with Microfine Graduations, Protractor Head and Level
Finish
Blue Baked Enamel
Blade Finish
Satin
Blade Material
Steel
Graduation Scale
4R
Blade Coating
Chrome
Head Color
Blue
Head Coating
Enamel
Graduation Marks - Front
1/64 in
System of Measurement
SAE

Description

Combination Square Set, Number of Pieces 4, Blade Finish Satin, Blade Material Steel, Blade Length 12 in, Graduation Marks - Front 1/64 in, Head Type Center/Non-Reversible Protractor/Square, System of Measurement SAE, Head Material Cast Iron, Includes Heads, Blade Coating Chrome, Features Blade Hardened and Tempered with Microfine Graduations, Protractor Head and Level, Graduation Scale 4R, Head Color Blue, Head Coating Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.