Zoro Homepage

Combination Square, 12In

  • Mfr # 4MRY1

  • Zoro # G1873261


product price: $13.29
/ea

Key Features

Features
Tempered with Microfine Graduations
Finish
Blue Baked Enamel
Number of Pieces
2
Graduations
8ths/16ths/32nds
Blade Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRY1
Zoro #
G1873261
UPC #
190735855935
Country of Origin
China

Dimensions

Blade Length (In.)
12 in
Blade Length
12 in

Details

Item
Combination Square
Features
Tempered with Microfine Graduations
Finish
Blue Baked Enamel
Number of Pieces
2
Graduations
8ths/16ths/32nds
Blade Finish
Coated
Head Type
Square
Head Material
Aluminum
Blade Material
Steel
System of Measurement
SAE
Graduation Marks - Front
1/32 in
Head Coating
Enamel
Head Color
Blue

Description

Combination Square, Number of Pieces 2, Blade Finish Coated, Blade Material Steel, Blade Length 12 in, Graduation Marks - Front 1/32 in, Head Type Square, System of Measurement SAE, Head Material Aluminum, Features Tempered with Microfine Graduations, Head Color Blue, Head Coating Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.