Zoro Homepage

Combination Square, 6 In, Black, Zinc

  • Mfr # 4MRX3

  • Zoro # G0392332


product price: $8.65
/ea

Key Features

Features
Tempered with Microfine Graduations
Finish
Black Matte Wrinkle Paint
Number of Pieces
2
Graduations
8ths/16ths/32nds
Head Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRX3
Zoro #
G0392332
UPC #
190735855867
Country of Origin
China

Dimensions

Blade Length (In.)
6 in
Blade Length
6 in

Details

Item
Combination Square
Features
Tempered with Microfine Graduations
Finish
Black Matte Wrinkle Paint
Number of Pieces
2
Graduations
8ths/16ths/32nds
Head Material
Zinc
Blade Finish
Natural
Blade Material
Steel
Head Type
Square
Graduation Marks - Front
1/32 in
System of Measurement
SAE
Head Color
Black
Head Finish
Wrinkle

Description

This Westward 6 In. Combination Square is a must-have tool for the do-it-yourselfer. It will help you get your measurements right and ensure accuracy in your projects. With a black matte wrinkle paint finish, this square looks professional and stylish on any workbench or toolbox. The tempered steel blade has microfine graduations of 8ths/16ths/32nds that are easy to read even from a distance. It also features two pieces - one with a protractor head and the other with a blade - which makes it versatile and easy to use for various tasks. The Westward 6 Inch Combination Square is an accurate measuring tool that will make your next project go smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.